Buy more than* S$200* and get FREE SHIPPING

Wheel Rubber Car, Bearing

5.00 (3)
Axle Diameter d (mm)
12
Boss Width h (mm)
55
Material (Wheel)
Sheet-steel wheel - rubber wheel
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Wheel Width W(mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Wheel Width W(mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 38 125 1PC 1 CBC125 34702561 16.99 SGD
In stock
160 40 150 1PC 1 CBC150 34702577 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange dolly casters
5
From Japan
On 2016-11-19 12:03:46
Although I was using a quite old truck, the manufacturer was unknown and there was no caster of the same part number, but since it was published in considerable detail, it was able to replace it perfectly.
This review is about item#34702561.
Compressor wheel exchange
5
From Japan
On 2015-09-11 14:49:53
Use one side support with shoulder bolts. I could use it without problems. It is even more pleasant if there are small variations of the hub width.
This review is about item#34702561.
At the time of exchanging casters of dolly
5
From Japan
On 2013-12-02 02:53:13
It is OK if you are cheap
This review is about item#34702577.

Related Products