Buy more than* S$200* and get FREE SHIPPING

Sg Sisal Disk

3.60 (5)
Purpose
Finishing and polishing of metal and removing burn
Maximum Speed (min-1[r. p.m])
8000
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1Sheet 1 SG-SD100 34697774 21.99 SGD
In stock
Impregnation 1Sheet 1 SG-SD100K 34697783 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Finish of aluminum parts
5
From Japan
On 2017-01-31 16:25:05
Because it took time to purchase the blue center bar and cloth disk of the home center, when I tried sisal disk this time, I was saved because the polishing time could be shortened neatly.
This review is about item#34697774.
Paint base
5
From Japan
On 2015-11-25 15:18:22
I was able to use it for the price.
This review is about item#34697774.
Buff treatment
4
From Japan
On 2015-04-05 19:15:48
Is it faster to splash a bit?
This review is about item#34697774.
Stainless steel buffing
2
From Japan
On 2014-06-22 14:34:38
It seems that there are many scattered cloths. There is no waist and there is peeling so it is not likely to last much longer. I tried it for trial but it seems that it did not suit me how to use it.
This review is about item#34697774.
Polishing of stainless steel
2
From Japan
On 2013-10-22 17:23:52
It was very difficult to work because the material comes out just by using it once.
This review is about item#34697774.

Related Products