Buy more than* S$200* and get FREE SHIPPING

Top Disk

4.75 (4)
Purpose
suitable for rough machining of material, coating peeling of etc
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
A
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1Sheet 1 TM01 34697896 6.99 SGD
In stock
60 1Sheet 1 TM04 34697905 6.99 SGD
In stock
100 1Sheet 1 TM06 34697914 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
In-kind at the time of woodworking work
5
From Japan
On 2016-12-25 17:10:25
Cutting power for trees is moderate. I think that it is suitable for detailed work.
This review is about item#34697914.
Scraping the surface of the scaffold and creating furniture as old material
5
From Japan
On 2016-08-02 10:30:30
I used Disk Thunder for the first time. I was surprised because it can be used for longer than expected.
This review is about item#34697905.
Hobby woodworking
4
From Japan
On 2015-10-14 16:41:58
It was user-friendliness as I expected. Because it is cheap, I want to use it more and more.
This review is about item#34697905.
easy
5
From Japan
On 2014-07-01 21:00:08
Used for chamfering of woodworking work etc. It feels somewhat expensive, but I am satisfied with the performance. Since hard trees can be processed in a flash in the meantime, it is very pleasant to work with rakuchin. Bali does not come out and the finish is also very beautiful. It is more suitable for rough cutting than No. 60, so I use it properly. I will buy it again when it runs out.
This review is about item#34697896.

Related Products