Buy more than* S$200* and get FREE SHIPPING

Grinding (with shank) Silicon Carbide (SC)

4.00 (1)
Caution
* Please use water-soluble cutting fluid or spindle oil as cutting fluid. *Please do not use petroleum type, emulsion type. *Please use 300 ~ 1200 min -1 according to the workpiece rotation number.
*For separately delivered items, if yo
Purpose
Deburring on the inner surface with irregularities, rust removal, etc. For hard objects.
Shank Diameter (mm)
6
Maximum Speed (min-1[r. p.m])
1200
Shank Length (mm)
150
...see all>
Product Options
ADD TO CART
Overall Length (mm) Grain Size Outer Diameter (phi mm) Length of Abrasive Grain(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Grain Size Outer Diameter (phi mm) Length of Abrasive Grain(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
195 120 7 45 1pc 1 SKTM-7.3 34698045 47.99 SGD
Shipped after 2018-06-07
210 60 18 60 1pc 1 SKTM-18 34698273 56.99 SGD
Shipped after 2018-06-07
210 60 22 60 1pc 1 SKTM-22 34698334 59.99 SGD
Shipped after 2018-06-07
210 120 22 60 1pc 1 SKTM-22 34698343 59.99 SGD
Shipped after 2018-06-07
195 120 5 45 1pc 1 SKTM-5.3 34697957 47.99 SGD
Shipped after 2018-06-07
195 220 5 45 1pc 1 SKTM-5.3 34697966 47.99 SGD
Shipped after 2018-06-07
195 120 6.5 45 1pc 1 SKTM-6.8 34698011 47.99 SGD
Shipped after 2018-06-07
200 220 9 50 1pc 1 SKTM-9 34698081 47.99 SGD
Shipped after 2018-06-07
210 60 12 60 1pc 1 SKTM-12 34698151 50.99 SGD
Shipped after 2018-06-07
210 220 16 60 1pc 1 SKTM-16 34698264 57.99 SGD
Shipped after 2018-06-07
210 120 20 60 1pc 1 SKTM-20 34698316 57.99 SGD
Shipped after 2018-06-07
195 60 5 45 1pc 1 SKTM-5.3 34697941 47.99 SGD
Shipped after 2018-06-07
195 220 6.5 45 1pc 1 SKTM-6.8 34698027 47.99 SGD
Shipped after 2018-06-07
195 60 7 45 1pc 1 SKTM-7.3 34698036 47.99 SGD
Shipped after 2018-06-07
200 60 9 50 1pc 1 SKTM-9 34698063 47.99 SGD
Shipped after 2018-06-07
200 120 9 50 1pc 1 SKTM-9 34698072 47.99 SGD
Shipped after 2018-06-07
200 60 10 50 1pc 1 SKTM-10 34698097 50.99 SGD
Shipped after 2018-06-07
210 220 13 60 1pc 1 SKTM-13 34698203 52.99 SGD
Shipped after 2018-06-07
210 60 16 60 1pc 1 SKTM-16 34698246 54.99 SGD
Shipped after 2018-06-07
210 220 18 60 1pc 1 SKTM-18 34698291 56.99 SGD
Shipped after 2018-06-07
210 220 20 60 1pc 1 SKTM-20 34698325 57.99 SGD
Shipped after 2018-06-07
210 220 22 60 1pc 1 SKTM-22 34698352 59.99 SGD
Shipped after 2018-06-07
210 60 25 60 1pc 1 SKTM-25 34698361 59.99 SGD
Shipped after 2018-06-07
195 60 6.5 45 1pc 1 SKTM-6.8 34698002 47.99 SGD
Shipped after 2018-06-07
195 220 7 45 1pc 1 SKTM-7.3 34698054 47.99 SGD
Shipped after 2018-06-07
210 60 13 60 1pc 1 SKTM-13 34698185 52.99 SGD
Shipped after 2018-06-07
210 60 20 60 1pc 1 SKTM-20 34698307 57.99 SGD
Shipped after 2018-06-07
200 120 10 50 1pc 1 SKTM-10 34698106 50.99 SGD
Shipped after 2018-06-07
200 120 11 50 1pc 1 SKTM-11 34698133 50.99 SGD
Shipped after 2018-06-07
200 220 11 50 1pc 1 SKTM-11 34698142 50.99 SGD
Shipped after 2018-06-15
210 220 14 60 1pc 1 SKTM-14 34698237 54.99 SGD
Shipped after 2018-06-07
195 220 5.5 45 1pc 1 SKTM-5.8 34697993 47.99 SGD
Shipped after 2018-06-07
200 60 11 50 1pc 1 SKTM-11 34698124 50.99 SGD
Shipped after 2018-06-07
210 120 12 60 1pc 1 SKTM-12 34698167 50.99 SGD
Shipped after 2018-06-07
210 120 13 60 1pc 1 SKTM-13 34698194 52.99 SGD
Shipped after 2018-06-07
210 120 25 60 1pc 1 SKTM-25 34698377 59.99 SGD
Shipped after 2018-06-07
195 60 5.5 45 1pc 1 SKTM-5.8 34697975 47.99 SGD
Shipped after 2018-06-07
195 120 5.5 45 1pc 1 SKTM-5.8 34697984 47.99 SGD
Shipped after 2018-06-07
210 220 12 60 1pc 1 SKTM-12 34698176 50.99 SGD
Shipped after 2018-06-07
210 120 18 60 1pc 1 SKTM-18 34698282 56.99 SGD
Shipped after 2018-06-07
210 220 25 60 1pc 1 SKTM-25 34698386 59.99 SGD
Shipped after 2018-06-07
200 220 10 50 1pc 1 SKTM-10 34698115 48.99 SGD
Shipped after 2018-06-07
210 60 14 60 1pc 1 SKTM-14 34698212 54.99 SGD
Shipped after 2018-06-07
210 120 14 60 1pc 1 SKTM-14 34698221 54.99 SGD
Shipped after 2018-06-07
210 120 16 60 1pc 1 SKTM-16 34698255 54.99 SGD
Shipped after 2018-06-07
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Honing of brake master cylinder
4
From Japan
On 2016-10-05 17:28:32
Very powerful, you can quickly get rust and big scratches. I would like a lineup of something with more counts to finish.
This review is about item#34698325.

Related Products