Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

A Wheel Brush With A Steel-Wire Axis

3.00 (1)
Purpose
Suitable for narrow grooves and polished, cleaned and surface finish.Takes off rust and dirt, and can be used on a flat surface
Metal Fitting Diameter (mm phi)
36
Outer Diameter (phi mm)
75
Material (Brush Part)
Steel wire
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
4500
Thickness (mm)
13
Shaft Diameter (phi mm)
6
Application
For Steel rust, peeling paint, before plating coating substrate polishing, press cutting, deburring.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HK75 34700425 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal such as muffler
3
From Japan
On 2013-02-25 17:32:27
I use it for rust removal of the rest store car muffler It is still in use, so I do not know durability but I can use it the same as normal one.
This review is about item#34700425.

Related Products