Buy more than* S$200* and get FREE SHIPPING

Steel-Wire Bevel Brush

2.00 (2)
Purpose
Ideal for rust removing, deburring, peeling paint. Such as the removal of residue and cleaning of metal surfaces, before and after the welding operation.
Metal Fitting Diameter (mm phi)
60
Outer Diameter (phi mm)
85
Material (Brush Part)
Steel wire
Trim Length (mm)
12
Wire Diameter (phi mm)
0.22
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
M10x1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-VKCE 34700407 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Keren work · rust remover
1
From Japan
On 2016-07-19 07:20:56
I have used a lot of similar products, but this is the first time that has low durability.
This review is about item#34700407.
Used for iron plate, machine rust removal
3
From Japan
On 2014-09-19 08:16:26
Rust, paint etc can be cleanly dropped. Attention is necessary because the wire will come off and scatter at times like forceful corners. Please do not forget to use safety equipment.
This review is about item#34700407.

Related Products