Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plating Bevel Steel Wire Brush

4.64 (11)
Purpose
Ideal for rust removing, deburring, peeling paint. Such as the removal of residue and cleaning of metal surfaces, before and after the welding operation.
Metal Fitting Diameter (mm phi)
60
Outer Diameter (phi mm)
85
Material (Brush Part)
Steel-wire plating
Trim Length (mm)
12
Wire Diameter (phi mm)
0.22
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
M10x1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-VMCE 34700416 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Keren before painting
4
From Japan
On 2017-12-07 17:43:16
It can be used without problems. Price is also cheap. There may be slightly more wire jumps.
This review is about item#34700416.
Rust removal on the roof etc.
5
From Japan
On 2017-11-17 17:15:35
Somewhat, I think that missing wire, but I think that it is a good deal in the balance with the price
This review is about item#34700416.
Removal of rust, paint dirt, etc.
5
From Japan
On 2017-11-06 08:42:57
When it is a lot, it is a necessity item for us to use about 5 per week. Although there is a slight dropout of wire, I think that it is best considering COSPA with the same for other products.
This review is about item#34700416.
Used for paint peeling, rust removal
5
From Japan
On 2017-08-03 21:13:35
repeater. Eccentricity is less stable and stable. Although the tip end part has a large diameter on the upper side and a small diameter on the lower side due to the incident angle of the equipment, I think that it is better that the difference is small. The core wire is easy to break within the new.
This review is about item#34700416.
Rust removal etc
5
From Japan
On 2016-12-12 21:25:18
Because there is little penetration of steel wire, it is bargain if it is total.
This review is about item#34700416.
Rust removal
4
From Japan
On 2016-04-08 08:55:24
Is good.
This review is about item#34700416.
Propeller Shine
4
From Japan
On 2014-11-13 14:08:46
Steel wire breakage is also less and can be polished well
This review is about item#34700416.
Machine rust removal
5
From Japan
On 2014-11-13 11:49:55
The wire brush has an out-of-position, and there are few things that can withstand use, especially at low cost. Initially purchased at the home center, scattering of the wire less for the price, durability also decided to continue use. I searched for it with a monotaro and I am very satisfied that I could buy it cheaper. I would like you to continue selling without increasing prices in the future.
This review is about item#34700416.
Maintenance of motorcycle
4
From Japan
On 2014-09-23 18:07:38
Used because the gorilla's matching wheel was in severe rust condition. It is quick to trim rust. It may be better to adjust the speed of the grinder.
This review is about item#34700416.
Polishing
5
From Japan
On 2012-09-04 20:43:39
The one that reached me is posted in the package with a hair length of 12 mm and a wire diameter of 0.22 mm. You had better check inventory (-_-;)
This review is about item#34700416.

Related Products