Buy more than* S$200* and get FREE SHIPPING

Steel Plated Axis With Wheel Brush

Purpose
Suitable for narrow grooves and polished, cleaned and surface finish.Takes off rust and dirt, and can be used on a flat surface
Metal Fitting Diameter (mm phi)
38
Outer Diameter (phi mm)
75
Material (Brush Part)
Plated wire
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
7000
Thickness (mm)
13
Shaft Diameter (phi mm)
6
Application
For Steel rust, peeling paint, before plating coating substrate polishing, press cutting, deburring.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM75 34700434 7.99 SGD
In stock
ADD TO CART

Related Products