Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wheel Brush With Brass Axis

Purpose
Suitable for narrow grooves and polished, cleaned and surface finish.Takes off rust and dirt, and can be used on a flat surface
Metal Fitting Diameter (mm phi)
36
Outer Diameter (phi mm)
75
Material (Brush Part)
Brass wire
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
4500
Thickness (mm)
13
Shaft Diameter (phi mm)
6
Application
Woodworking smoothing polishing, finishing and polishing of copper and alloy products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS75 34700443 8.99 SGD
In stock
ADD TO CART

Related Products