Buy more than* S$200* and get FREE SHIPPING

Sus304 Foil Brush With Stainless Axis

5.00 (2)
Purpose
Suitable for narrow grooves and polished, cleaned and surface finish.Takes off rust and dirt, and can be used on a flat surface
Metal Fitting Diameter (mm phi)
38
Outer Diameter (phi mm)
75
Material (Brush Part)
Stainless wire
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
4500
Thickness (mm)
13
Shaft Diameter (phi mm)
6
Application
For the polishing of stainless steel, aluminum products.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HSU75 34700452 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Burning of piping
5
From Japan
On 2016-03-11 18:21:30
I want you to lengthen the axis.
Peeling work
5
From Japan
On 2015-12-28 14:42:37
It is easy to use.
This review is about item#34700452.

Related Products