Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cup Brush With Shaft Stainless Steel

Purpose
Flat and concave-Board surface polishing.Wide range of polishing, cleaning, surface finish.
Metal Fitting Diameter (mm phi)
50
Outer Diameter (phi mm)
65
Material (Brush Part)
Stainless wire
Trim Length (mm)
25
Wire Diameter (phi mm)
0.28
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CSU65 34700495 8.99 SGD
In stock
ADD TO CART

Related Products