Buy more than* S$200* and get FREE SHIPPING

Shank Wheel Brush Mounted

5.00 (1)
Purpose
Flat and concave-Board surface polishing.Wide range of polishing, cleaning, surface finish.
Metal Fitting Diameter (mm phi)
50
Outer Diameter (phi mm)
65
Material (Brush Part)
Steel wire
Trim Length (mm)
25
Wire Diameter (phi mm)
0.28
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CK65 34700461 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal of farm equipment
5
From Japan
On 2014-03-18 13:52:18
It is inexpensive and can be used without lavishness because it is used for undercoating treatment such as rust removal before painting.
This review is about item#34700461.

Related Products