Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Cup Brush

Purpose
Flat and concave-Board surface polishing.Wide range of polishing, cleaning, surface finish.
Metal Fitting Diameter (mm phi)
50
Outer Diameter (phi mm)
65
Material (Brush Part)
Steel-wire plating line
Trim Length (mm)
25
Wire Diameter (phi mm)
0.28
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CM65 34700477 7.99 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products