Buy more than* S$200* and get FREE SHIPPING

Cup Brush With Brass Axis

2.67 (3)
Purpose
Flat and concave-Board surface polishing.Wide range of polishing, cleaning, surface finish.
Metal Fitting Diameter (mm phi)
50
Outer Diameter (phi mm)
65
Material (Brush Part)
Brass wire
Trim Length (mm)
25
Wire Diameter (phi mm)
0.28
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS65 34700486 8.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Rust removal of the machine housing and creation of the foundation
3
From Japan
On 2013-06-15 20:24:11
I use it only occasionally and since the hands of this hand are expensing as disposable expendables, it is a level with no problems in terms of price. Because it is brass, it is a good feeling that rust can be dropped without damaging the material too much. The feeling slightly harder than other companies' products is also private. I did not notice the dropout of the needle so much.
This review is about item#34700486.
Rust removal of iron pipe
1
From Japan
On 2013-06-10 21:01:05
It was used for polishing before painting to remove shallow rust of a wide range of iron pipes. It is better to polish the surface without cutting it too much.
This review is about item#34700486.
Remove rust from the motorcycle.
4
From Japan
On 2012-05-21 22:18:12
A bit brush was harder than I thought, but a good tool.
This review is about item#34700486.

Related Products