Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

End Brush With Steel Wire Shaft

Purpose
Polishing narrow holes, grooves, etc.Bottom of the rust remover, cleaning, surface finish.
Cylinder Length (mm)
25
Cylinder Diameter (mm)
15
Trim Length (mm)
30
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
25
Maximum Rotation Speed (min-1[r. p.m])
8000
Shaft Diameter (phi mm)
6
Application
For Steel rust, peeling paint, before plating coating substrate polishing, press cutting, deburring.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EK15 34700504 3.99 SGD
In stock
ADD TO CART

Related Products