Buy more than* S$200* and get FREE SHIPPING

Steel Plated Shaft With End Brush

1.00 (2)
Purpose
Polishing narrow holes, grooves, etc.Bottom of the rust remover, cleaning, surface finish.
Cylinder Length (mm)
25
Cylinder Diameter (mm)
15
Trim Length (mm)
27
Wire Diameter (phi mm)
0.25
Shaft Length (mm)
20
Maximum Rotation Speed (min-1[r. p.m])
8000
Shaft Diameter (phi mm)
6
Application
For Steel rust, peeling paint, before plating coating substrate polishing, press cutting, deburring.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM15 34700513 3.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Rust removal
1
From Japan
On 2014-09-12 09:59:37
I purchased from a cheap price, but flies are fixed for the spring immediately after attached to the Ryuta, opens the hair, was crushed before use. To the rotational speed was within the specified, I did not be relied use. I will no longer buy.
Corrosion of aluminum wheels, dirt off work
1
From Japan
On 2011-11-21 02:52:08
It deviated immediately after use spring for fixed, come off if the spring for fixing has continued to use without returning to the original, was subsequently has become useless scattering is wire.
This review is about item#34700513.

Related Products