Buy more than* S$200* and get FREE SHIPPING

Shank Mounted End Brushe, Brass Axis

Purpose
Polishing narrow holes, grooves, etc.Bottom of the rust remover, cleaning, surface finish.
Cylinder Length (mm)
25
Cylinder Diameter (mm)
15
Trim Length (mm)
30
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
20
Maximum Rotation Speed (min-1[r. p.m])
8000
Shaft Diameter (phi mm)
6
Application
Woodworking smoothing polishing, finishing and polishing of copper and alloy products
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ES15 34700522 6.31 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products