Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Shaft With End Brush

2.00 (1)
Purpose
Polishing narrow holes, grooves, etc.Bottom of the rust remover, cleaning, surface finish.
Cylinder Length (mm)
25
Cylinder Diameter (mm)
15
Trim Length (mm)
27
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
25
Maximum Rotation Speed (min-1[r. p.m])
8000
Shaft Diameter (phi mm)
6
Application
For the polishing of stainless steel, aluminum products.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ESU15 34700531 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
TIG welding, burning out
2
From Japan
On 2015-12-17 18:07:37
It does not last longer than I expected.
This review is about item#34700531.

Related Products