Buy more than* S$200* and get FREE SHIPPING

Sanding Paper, Hollow Type

5.00 (1)
Hole Diameter (phi mm)
15.9
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Grain Size Maximum Operating Speed (m/min) Maximum Rotation Speed (min-1[r. p.m]) Abrasive Material Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Grain Size Maximum Operating Speed (m/min) Maximum Rotation Speed (min-1[r. p.m]) Abrasive Material Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 #12 - - - - - 1box(10sheet) 1 - 22642323 26.99 SGD
In stock
125 #16 - - - - - 1box(10sheet) 1 - 22642348 26.99 SGD
In stock
125 #14 - - - - - 1box(10sheet) 1 - 22642332 26.99 SGD
Shipped after 2018-05-09
- 12 71 13700 Silicon carbide (C) 100 4 form 1Box(10Sheet) 1 - 34702595 22.99 SGD
In stock
- 14 71 13700 Silicon carbide (C) 100 4 form 1Box(10Sheet) 1 - 34702604 22.99 SGD
In stock
- 16 71 13700 Silicon carbide (C) 100 4 form 1Box(10Sheet) 1 - 34702613 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concrete surface polishing
5
From Japan
On 2013-11-24 18:18:54
Replacement of paper can be done easily.
This review is about item#34702613.

Related Products