Buy more than* S$200* and get FREE SHIPPING

Precision File, Flat

5.00 (6)
File Cut Roughness
#6 (precision pitch), # 6 (precision)
Shape
flat, Flat
Material
carbon tool steel (SK-2), Carbon tool steels (SK-2)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number File thickness (mm) File Part Width W (mm) Mass (g/set) Shank Diameter (phi mm) File Length (mm) Overall Length (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number File thickness (mm) File Part Width W (mm) Mass (g/set) Shank Diameter (phi mm) File Length (mm) Overall Length (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
331-4596, 331-4596 1.5, 1.5 7.2, 7.2 100, 100 3.7, 3.7 100, 100 200, 200 Flat 5 1Set(5PC) 1 HI00556T 34703426 41.99 SGD
In stock
331-4600, 331-4600 1.3, 1.3 7, 7 120, 120 3.5, 3.5 80, 80 180, 180 Eight flat 1Set(8PC) 1 HI00856T 34703487 62.99 SGD
In stock
331-4618, 331-4618 1.1, 1.1 6, 6 100, 100 2.9, 2.9 65, 65 160, 160 Flat 10 1Set(10PC) 1 HI01056T 34703541 73.99 SGD
In stock
331-4626, 331-4626 0.9, 0.9 5, 5 70, 70 2.3, 2.3 50, 50 140, 140 Flat 12 1Set(12PC) 1 HI01256T 34703602 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Model application
5
From Japan
On 2016-12-23 14:39:57
I ordered mistakenly to buy set items. When compared with the set items and the specifications, the file file is long and the working efficiency is high. Correct answer by mistake. Files that are sold for modeling work are limited to fine and require finishing with waterproof paper, but this does not feel the necessity. (If the finishing is finer finish, the compound comes in.) Also, the shaving residue accumulates and the sharpness gets worse immediately, but this can be scraped well even if it accumulates. Of course it is useful to use metals such as etched parts though.
This review is about item#34703541.
Deburring machined parts
5
From Japan
On 2016-07-29 10:53:35
It is good not to return after deburring. Precision files are limited to this.
This review is about item#34703426.
Metal finish finish
5
From Japan
On 2015-11-06 15:56:09
It is cheap but it is enough. Because this is a consumable item, this price is glad.
This review is about item#34703426.
Deburring
5
From Japan
On 2015-09-18 08:57:29
no problem
This review is about item#34703426.
for work
5
From Japan
On 2015-08-12 15:12:33
I only use oil, so this price is very appreciated. It is not sold at Homsen, it is expensive to order. This is my third time, I will repeat it again.
This review is about item#34703487.
Machine parts finish
5
From Japan
On 2014-07-14 19:23:44
very good.
This review is about item#34703426.

Related Products