Buy more than* S$200* and get FREE SHIPPING

Air Grinder

4.50 (4)
Collet Chuck Dimensions (mm)
phi3.18, 6.0, 6.35
Maximum Working Pressure (MPa)
0.59
Air Consumption (L/min)
230
Body Dimensions (Length x Width x Height) (mm)
125x47x33
No Load Rotation Speed (min-1[r.p.m])
25000
Weight (kg)
0.34
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL9520 32796741 98.23 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Barrel of round pipe inner diameter
4
From Japan
On 2017-05-24 19:09:53
Light weight, size and price were affordable and expanded. I think that it is still better if there is a little more durability or parts exchange becomes possible.
This review is about item#32796741.
During welding operation
5
From Japan
On 2016-08-10 19:43:19
Very cheap and compact, so it was good.
This review is about item#32796741.
Construction machine repair
5
From Japan
On 2016-06-14 17:17:32
I used it in a narrow place. Overall small work was easy. Four
This review is about item#32796741.
Metal processing
4
From Japan
On 2014-06-27 12:49:09
I am using it to shave iron and SUS. Torque, speed does not matter, but there is a loud and loud sound. Since the lever to rotate is a little light, fine adjustment of rotation is hard to do. (Cloth etc. are caught) Durability is now. If there is no lubricator, oil lubrication # 32 is required every time. I have not used high-priced items, but it was a good shopping.
This review is about item#32796741.

Related Products