Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nonmagnetic Stainless Weight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
ISO conformity factory. Inspect and calibrate measurement instrument., ISO conformity factory. Inspect and calibrate measurement instrument.
Surface Toughness (micrometer)
(Mirror finish) 2
Grade
Class F2 (primary)
Material
Austenitic non-magnetic stainless steel
Specification
Magnetic susceptibility / JIS B 7609:2008 10th clause F1 class compatible
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (kg) Shape Dimensions (Width x Depth x Height)(mm) Weight Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (kg) Shape Dimensions (Width x Depth x Height)(mm) Weight Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.02 Cylindrical 15x15x20 20g 20 309-6572 1PC 1 F2CSB-20G 34703952 41.99 SGD
Shipped after 2018-06-26
- - - 113x113x168 10kg 10000 309-6475 1PC 1 F2CSB-10K 34704031 799.99 SGD
Shipped after 2018-06-26
- - - 31x31x44 200g 200 309-6602 1PC 1 F2CSB-200G 34703986 69.99 SGD
In stock
- - - 20x20x28 50g 50 309-6661 1PC 1 F2CSB-50G 34703961 48.99 SGD
In stock
- - - 53x53x76 1kg 1000 309-6432 1PC 1 F2CSB-1K 34704004 149.99 SGD
In stock
1-1127 - - 25x25x35 100g 100 392-4041 1PC 1 F2CSB-100G 34703977 60.99 SGD
In stock
- - - 90x90x136 5kg 5000 309-6637 1PC 1 F2CSB-5K 34704022 459.99 SGD
Shipped after 2018-06-26
- - - 13x13x16 10g 10 309-6459 1PC 1 F2CSB-10G 34703943 41.99 SGD
In stock
- - - 66x66x97 2kg 2000 309-6548 1PC 1 F2CSB-2K 34704013 219.99 SGD
In stock
ADD TO CART

Related Products