Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard Weight Class M, Non-Magnetic Stainless Steel

5.00 (2)
Surface Toughness (micrometer)
5
Grade
M1
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
309-6491 - - 10 Cylinder type 1PC 1 M1CSB-10G 34704047 38.99 SGD
Shipped after 2018-06-25
392-4319 1 1211 15x15x20 20 - 1pc(s) 1 M1CSB-20G 34704056 44.99 SGD
Shipped after 2018-06-26
392-4343 1 1211 20x20x28 50 - 1pc(s) 1 M1CSB-50G 34704065 42.99 SGD
Shipped after 2018-06-25
392-4289 1 1211 113x113x168 10000 - 1pc(s) 1 M1CSB-10K 34704135 799.99 SGD
Shipped after 2018-06-26
392-4327 1 1211 66x66x97 2000 - 1pc(s) 1 M1CSB-2K 34704117 189.99 SGD
Shipped after 2018-06-25
392-4351 1 1211 90x90x136 5000 - 1pc(s) 1 M1CSB-5K 34704126 429.99 SGD
Shipped after 2018-06-26
392-4262 - - 100 Cylinder type 1PC 1 M1CSB-100G 34704074 51.99 SGD
Shipped after 2018-06-25
309-6611 - - 200 Cylinder type 1PC 1 M1CSB-200G 34704083 63.99 SGD
Shipped after 2018-06-25
309-6700 - - 500 Cylinder type 1PC 1 M1CSB-500G 34704092 77.99 SGD
Shipped after 2018-06-25
392-4297 - - 1000 Cylinder type 1PC 1 M1CSB-1K 34704101 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Calibration and adjustment of electronic scale
5
From Japan
On 2017-04-11 20:09:52
When there is a case etc, it is easy to manage and easy to manage without getting dust etc.
This review is about item#34704101.
Calibration confirmation of electronic balance
5
From Japan
On 2015-08-12 16:47:48
It is planned to be used for confirming fair precision of the electronic balance. It seems to be made more accurately than I thought. It seems that the weight difference is about 0.0001 g.
This review is about item#34704047.

Related Products