Buy more than* S$200* and get FREE SHIPPING

Nonmagnetic Stainless Weight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
As a practical standards and practical standard weights, linearity, calibration, adjustment, inspection other by using multiple weight., As a practical standards and practical standard weights, linearity, calibration, adjustment, inspection other by using multiple weight.
Surface Toughness (micrometer)
5
Grade
M1
Material
Austenitic non-magnetic stainless steel
Specification
Magnetic susceptibility / JIS B 7609:2008 10th clause F1 class compatible
...see all>
Product Options
ADD TO CART
Shape Weight Depth (mm) Weight (g) Height (mm) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Weight Depth (mm) Weight (g) Height (mm) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Disk-shaped 500g 60 500 25.3 60 309-6416 - 1PC 1 M1DS-500G 34704196 70.99 SGD
In stock
Disk-shaped 100g 44 100 10.6 44 392-4360 1-1127 1PC 1 M1DS-100G 34704171 52.99 SGD
In stock
Disk-shaped 1kg 80 1000 27.5 80 309-6254 - 1PC 1 M1DS-1K 34704205 129.99 SGD
In stock
- 20g 20 20 10.6 20 309-6335 - 1PC 1 M1DS-20G 34704153 37.99 SGD
In stock
- 50g 30 50 10.6 30 309-6394 - 1PC 1 M1DS-50G 34704162 37.99 SGD
In stock
- 200g 44 200 19.0 44 309-6351 - 1PC 1 M1DS-200G 34704187 56.99 SGD
In stock
- 5kg 100 5000 83.8 100 309-6378 - 1PC 1 M1DS-5K 34704223 419.99 SGD
In stock
- 10g 20 10 5.6 20 309-6271 - 1PC 1 M1DS-10G 34704144 37.99 SGD
In stock
- 2kg 80 2000 53.5 80 309-6319 - 1PC 1 M1DS-2K 34704214 189.99 SGD
In stock
ADD TO CART

Related Products