Buy more than* S$200* and get FREE SHIPPING

Hex Socket Head Cap Screw

5.00 (3)
Purpose
Used for in narrow places and/or opposing part where you can't work.Fasten with an hexagonal wrench.
...see all>
Product Options
ADD TO CART
Tensile Strength (N/mm2) Material Proof Strength (N/mm2) Type Dimensions (Designation d x Length L)(mm) Dimensions k (mm) Dimension h (mm) Dimensions d2 (mm) Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Strength Classification Thread Pitch (mm) Nominal Designation of Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/mm2) Material Proof Strength (N/mm2) Type Dimensions (Designation d x Length L)(mm) Dimensions k (mm) Dimension h (mm) Dimensions d2 (mm) Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Strength Classification Thread Pitch (mm) Nominal Designation of Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum800 EquivalentofS45C Minimum600 Half screw M4x25 2.8 Upto2.1 7 2.5 14 2.3 8.8 0.7 M4 25 1Pack(15PC) 1 M4x25 34666423 6.99 SGD
In stock
Minimum800 EquivalentofS45C Minimum600 Half screw M6x30 4 Upto3 10 4 18 3 8.8 1 M6 30 1Pack(12PC) 1 M6x30 34666554 -
Discontinued
[x]
Minimum800 EquivalentofS45C Minimum600 Half screw M8x40 5 Maximum3.75 13 5 22 3.8 8.8 1.25 M8 40 1Pack(5PC) 1 M8x40 34666651 6.99 SGD
In stock
- - - - - - - - - - - - - - - 1Pack(20PC) 1 M3x20 34666353 6.99 SGD
In stock
Minimum800 EquivalentofS45C Minimum600 Half screw M5x30 3.5 Upto2.4 8.5 3 16 2.7 8.8 0.8 M5 30 1Pack(12PC) 1 M5x30 34666493 6.99 SGD
In stock
Minimum 800 Equivalent to S45C Minimum 600 Half thread screw M6x35 4 Maximum of 3 10 4 18 3 8.8 1.0 M6 35 1Pack(10PC) 1 M6x35 34666563 6.99 SGD
In stock
Minimum 800 Equivalent to S45C Minimum 600 Half thread screw M6x40 4 Maximum of 3 10 4 18 3 8.8 1.0 M6 40 1Pack(8PC) 1 M6x40 34666572 6.99 SGD
Shipped after 2018-01-30
Minimum 800 Equivalent to S45C Minimum 600 Half thread screw M8x35 5 Maximum 3.75 13 5 22 3.8 8.8 1.25 M8 35 1Pack(7PC) 1 M8x35 34666642 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During maintenance of the motorcycle
5
From Japan
On 2017-06-23 18:05:51
There is no problem with the accuracy of the product. I am sorry because it is a bolt not in the home center.
This review is about item#34666651.
Used to change item cabinet, attached screws
5
From Japan
On 2017-05-28 10:51:49
It seems to be a screw used for machines, but on this shelf I requested functional beauty, so frosted black was suitable. I am satisfied.
This review is about item#34666554.
Homebrew machine
5
From Japan
On 2011-01-11 15:21:00
Because the wrench size is small, it is low head so do not tighten strongly! Is it a thing? It was the best for the application.
This review is about item#34666642.

Related Products