Buy more than* S$200* and get FREE SHIPPING

Hex Socket Head Cap Screw Stainless Steel Half Screw

4.67 (3)
Purpose
Used for in narrow places and/or opposing part where you can't work.Fasten with an hexagonal wrench.
...see all
Product Options
ADD TO CART
Dimensions k (mm) Dimensions d2 (mm) Nominal Designation of Screw Dimensions s (mm) Dimension h (mm) Dimensions b (mm) Thread Pitch (mm) Dimension t (mm) Length (mm) Material Type Strength Classification Tensile Strength (N/mm2) Proof Strength (N/mm2) Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimensions d2 (mm) Nominal Designation of Screw Dimensions s (mm) Dimension h (mm) Dimensions b (mm) Thread Pitch (mm) Dimension t (mm) Length (mm) Material Type Strength Classification Tensile Strength (N/mm2) Proof Strength (N/mm2) Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 5.5 - 2 - 12 - 1.5 - SUSXM-7 equivalent - A2-50 Min 500 Min 210 M3x20 1Pack(9PC) 1 M3x20 34666712 6.63 SGD
In stock
- - - - - - - - - - - - - - - 1Pack(2PC) 1 M8x40 34667017 6.63 SGD
In stock
5 13 M8 5 Maximum3.75 22 1.25 3.8 35 SUSxM7equivalent Half screw A2-50 Minimum500 Minimum210 M8x35 1Pack(2PC) 1 M8x35 34667001 6.63 SGD
In stock
3.5 8.5 M5 3 Upto2.4 16 0.8 2.7 30 SUSxM7equivalent Half screw A2-50 Minimum500 Minimum210 M5x30 1Pack(8PC) 1 M5x30 34666852 6.68 SGD
In stock
- - - - - - - - - - - - - - - 1Pack(5PC) 1 M6x30 34666913 6.63 SGD
In stock
2.8 7 M4 2.5 Maximum of 2.1 14 0.7 2.3 25 SUSXM-7 equivalent Half thread screw A2-50 Min 500 Min 210 M4x25 1Pack(9PC) 1 M4x25 34666782 6.54 SGD
In stock
4 10 M6 4 Maximum of 3 18 1.0 3 35 SUSXM-7 equivalent Half-screw A2-50 Min 500 Min 210 M6x35 1Pack(4PC) 1 M6x35 34666922 6.63 SGD
In stock
4 10 M6 4 Maximum of 3 18 1.0 3 40 SUSXM-7 equivalent Half thread screw A2-50 Min 500 Min 210 M6x40 1Pack(4PC) 1 M6x40 34666931 6.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Fixing of the ship of the rod holder
5
From Japan
On 2016-01-14 07:14:47
We are satisfied with the products as I thought.
This review is about item#34666782.
Fixing of Motorcycle Parts
4
From Japan
On 2015-09-09 23:38:23
It survives the intensity of the hexagonal hole there.
This review is about item#34667017.
Bike parts
5
From Japan
On 2012-10-31 18:55:11
If this article at this price, is Goutte deals than buying a screw shop.
This review is about item#34666922.

Related Products