Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Dimension (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimension (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 75x75x150 370-6303 No rubber pad 1PC 1 SPB-L 34710051 12.99 SGD
In stock
S 50x50x110 - With rubber pad 1PC 1 SPB-SR 34710067 8.99 SGD
In stock
L 75x75x150 - With rubber pad 1PC 1 SPB-LR 34710076 21.99 SGD
In stock
S 50x50x110 370-6311 No rubber pad 1PC 1 SPB-S 34710042 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Secure shipping for plywood etc.
5
From Japan
On 2017-11-06 09:29:19
It is very compact, easy to store and easy to handle.
This review is about item#34710042.
Protection at loading prevention rascibelt
5
From Japan
On 2017-06-15 17:47:54
The product itself is perfect and you can be very satisfied. However, the pasted label will not peel off and the glue will remain. I want this somehow.
This review is about item#34710042.
Product tightening
3
From Japan
On 2017-01-21 18:19:47
Truck delivery We are using day to day loading tightening of products
This review is about item#34710051.
For the protection of truck belts during product loading on trucks
5
From Japan
On 2016-11-18 16:09:47
I wanted this size and purchased it. It seems that it is hard to fall when removing the tightening belt as it has a rubber pad.
This review is about item#34710067.
Corner rest at load tightening
5
From Japan
On 2016-10-14 17:00:01
It is compact, easy to use, and excellent in cost performance.
This review is about item#34710042.
Cargo handling
5
From Japan
On 2015-11-10 23:22:30
Although there is no problem with the product, since it is difficult to remove the product label, it is appreciated if you change it to a label with low stickiness. It is not as good as having the label on individual packaging, so I think that it is okay to leave directly on it.
This review is about item#34710051.
For securing luggage, so as not to buffer
5
From Japan
On 2015-02-19 13:07:58
As imagined. It is equivalent to what I had purchased up to now, but it is saved because it is cheap.
This review is about item#34710042.
Load tightening angle when loading on truck
4
From Japan
On 2015-01-20 13:20:37
Of course not to scratch the luggage, workability is good, and the band of the shipping box can be worked smoothly without being hurt. I think it will be stable if the plane is a little longer (not the length). It is good if the price is a little cheaper (500 yen)
This review is about item#34710051.
When load tightening of a control or coil
5
From Japan
On 2014-06-13 16:27:58
It is useful in compact and easy to use.
This review is about item#34710042.
Package corner rest
5
From Japan
On 2014-06-12 13:16:29
It was cheaper than nearby home improvement center. It is light and strong so it seems to be used for a long time.
This review is about item#34710042.

Related Products