1PC 1 TR-BM 34710085 12.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
For truck
2
From Japan
On 2017-05-30 18:10:22
The feeling of luster when it is attached to a track rail is a choot. I wish I could fix it with a click.
This review is about item#34710085.
In the track
4
From Japan
On 2017-02-15 18:39:08
Although there was no problem with the product, there was a little processing on the body and it took a while to process it but it was possible to use it for lashing without problem.
This review is about item#34710085.
Container classification
5
From Japan
On 2017-01-11 19:41:21
Even if it is cheap, it can be used enough, making it solid. I think I will repeat
This review is about item#34710085.
Luggage partition
5
From Japan
On 2015-09-18 20:44:12
I always loaded luggage in the back of the loading platform, but because I can make a partition, I do not take it to the loading platform and it is handy because I can do the loading work. He is strong and saved.
This review is about item#34710085.
Used when tightening truck on truck
5
From Japan
On 2015-06-28 20:46:17
I think that it is stronger than aluminum if you have enough strength and use 2 x 4 material in layers.
This review is about item#34710085.
Used for shelf installation of containers used as storage
5
From Japan
On 2013-11-03 01:55:43
The strength is also solid, and it is a very convenient item with the container capacity of luggage increased by placing veneer on 2x4 wood and making shelves. I think that it is interesting to use the container removed from the truck not only for fixing the luggage of the truck transport but also for using it for making the shelf because it often sees what you are using as a storage.
Used to stop luggage with Talci, and to make a simple shelf in the cargo room.
5
From Japan
On 2013-10-22 12:56:06
Although it uses a lot, it is easier and more convenient than the lashing belt, tsunkari bar.
This review is about item#34710085.

Related Products