Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mending Tape, "Storm Guard Clear"

4.50 (12)
Length (m)
2
Color
Clear
Thickness (mm)
0.25
...see all>
Product Options
ADD TO CART
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 1PC 1 30x2 34710112 7.99 SGD
In stock
50 1PC 1 50x2 34710121 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Motor repair
2
From Japan
On 2017-08-26 00:49:29
Although it is a famous manufacturer, it is not a big deal. The best thing with this hand is still Ace.
This review is about item#34710121.
Body repair and reinforcement of RC car
5
From Japan
On 2017-04-28 17:48:55
There was absolutely no difference with the exclusive goods. This can be quite usable.
This review is about item#34710121.
Repair of various things
5
From Japan
On 2017-02-23 07:45:36
First of all, the adhesive strength is strong. Even if wet with water, the quality does not change very much. The sticking surface is clear.
This review is about item#34710121.
Repair of car parts
5
From Japan
On 2016-12-25 10:52:54
It is quite satisfactory because the transparency is quite high, I do not know that it is stuck, and the adhesive strength is strong. Just because that length is short, that's a shame.
This review is about item#34710121.
Repair boots, repair gutter
4
From Japan
On 2016-11-03 22:26:50
It is amazing to be able to use it for repairing boots. A little more flexibility may be necessary for repairing the gutter.
This review is about item#34710121.
Repair of outdoor vinyl
4
From Japan
On 2016-08-16 18:42:32
It has strong adhesion and it can be used for various purposes.
This review is about item#34710121.
Repairing the seat
5
From Japan
On 2015-11-12 16:23:44
Adhesion is very good. I am very happy to use it for repairing the seat outdoors. I am a bit dissatisfied that there is no type of tape length. I will use it soon, so I would like a longer tape.
This review is about item#34710121.
Sticker protection
5
From Japan
On 2015-10-24 22:02:01
I use it to protect a sticker printed with inkjet. I am happy that it can be used at a low cost than anything with water resistance.
This review is about item#34710121.
Prevention of climbing stepping stones
5
From Japan
On 2015-10-15 18:21:07
It is OK to use it easily to prevent scratches
This review is about item#34710121.
Protection of door mirror lamp
5
From Japan
On 2014-10-24 20:36:53
It has high transparency and high adhesion, so I can hardly understand what it is affixed. It is likely to be tough, so it may be unavoidable for expensive price for the length, but it is the best if it is a bit cheaper.
This review is about item#34710112.

Related Products