Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Strong Adhesive Repair Sheet

4.83 (12)
Purpose
Repairing truck hood, outdoors sheets, event tents, etc.
Dimension (mm)
160x110
Thickness (mm)
0.6
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 389-1763 1Bag(2Sheet) 1 M-5132 34710155 7.99 SGD
In stock
Olive ドラフ 389-1747 1Bag(2Sheet) 1 M-5130 34710137 7.99 SGD
In stock
Green 389-1755 1Bag(2Sheet) 1 M-5131 34710146 7.99 SGD
In stock
White 389-1771 1Bag(2Sheet) 1 M-5133 34710164 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Repair down jacket
5
From Japan
On 2017-02-21 17:46:22
It was easy to repair by merely cutting and pasting without care about heat treatment and ground treatment. This is enough for simple repair. After that I will continue to wash this product for repair forever if there is no problem. Tent / Gator / Backpack, anything seems to go.
This review is about item#34710146.
Used for Roadster's Horo repair
4
From Japan
On 2016-08-01 22:01:17
I pasted it from the back side of the hood. I wish it had black in color, but ,,,
This review is about item#34710137.
Used for repairing truck vehicle seats
4
From Japan
On 2016-03-05 14:31:25
Although the seat of the truck vehicle is very expensive, if it hooks on the corner of the metal or the like, it will be cut down, rainwater and dust etc invade from there and do not play the role of product protection, but this is cheap for emergency You can take action.
This review is about item#34710146.
Used for repairing the light truck carrier seat
5
From Japan
On 2015-12-11 15:33:53
Adhesion was strong and stuck cleanly. Work is also easy and good product.
This review is about item#34710155.
Camping equipment repair (things melted by the scissors of a three-seat bench seat heated)
5
From Japan
On 2015-08-11 18:00:44
First of all it is cheap. It was cut to an appropriate size, it was easy to work,
Repair vinyl sheet of truck
5
From Japan
On 2014-11-12 14:23:49
It was nice to repair securely.
This review is about item#34710146.
I used it for repairing rain gear.
5
From Japan
On 2013-12-16 17:44:51
Stickiness was strong, it was very good. Is not the price affordable?
This review is about item#34710137.
Used for tent seat (for repair) of logistics warehouse
5
From Japan
On 2013-12-10 21:27:30
Adhesion and strength are perfect, but if you need a little more length and become rolled it is the best. * If the price is also reasonable, I think it is 5 stars.
This review is about item#34710164.
Repair of the hood
5
From Japan
On 2013-08-29 14:44:49
There is no problem.
This review is about item#34710137.
Repair of truck hood
5
From Japan
On 2013-04-30 15:36:32
It is used for repairing the track hood. There is no particular problem with adhesive strength. It is even better if there is a type of size.
This review is about item#34710146.

Related Products