Buy more than* S$200* and get FREE SHIPPING

Spark Disk, Economy Type

4.40 (5)
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
64[3800]
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
...see all>
Product Options
ADD TO CART
Abrasive Material Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum 6 40 1Sheet 1 SPA3 34713226 3.99 SGD
In stock
Aluminum 5 60 1Sheet 1 SPA4 34713235 3.99 SGD
In stock
Alumina 5 80 1Sheet 1 SPA5 34713244 3.99 SGD
In stock
Aluminum 4 120 1Sheet 1 SPA7 34713253 3.99 SGD
In stock
Alumina 4 180 1Sheet 1 SPA9 34713262 2.99 SGD
In stock
Alumina 4 240 1Sheet 1 SPA10 34713271 2.99 SGD
In stock
Alumina 4 400 1Sheet 1 SPA12 34713287 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Scrub of the grass reclamation scythe
5
From Japan
On 2017-08-20 15:43:47
Since we have not used much grass scrub usually, because it is ruined with rust, this product was sold cheaply, so we ordered it immediately, attached it to the grinder and polished the rusty sickle It became cleaner easily, it became like to be well cut again and it was greatly saved.
This review is about item#34713287.
Iron processing
3
From Japan
On 2017-06-25 15:10:26
I used it for iron rusting and deburring of iron cut. Although it can be used without problems, I think that rusting is serious, rust is too bad, and clogging is quick. Looking at the price, is it such a thing!
This review is about item#34713226.
Hobby woodworking
4
From Japan
On 2015-10-14 16:42:31
It was user-friendliness as I expected. Because it is cheap, I want to use it more and more.
This review is about item#34713262.
To shave aluminum
5
From Japan
On 2014-09-05 14:03:48
It is quicker to shave than 60th
This review is about item#34713226.
To shave aluminum
5
From Japan
On 2014-02-25 13:27:13
No problem
This review is about item#34713235.

Related Products