Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Disc, “Unilon Disc”

3.82 (11)
Purpose
Feather scratches, stains from metal and stainless steel Weld cleaning, removes burns wood finishing also possible
Catch-Phrase
Taking off burns after welding
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
64[3800]
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
15
Structure of Abrasives
Nylon
Thickness (mm)
15
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alumina 180 (Coarse) 1Sheet 1 NS07 34713296 8.99 SGD
In stock
Aluminum 240 (Medium) 1Sheet 1 NS10 34713305 8.99 SGD
In stock
Alumina 320 (Fine mesh) 1Sheet 1 NS12 34713314 8.99 SGD
In stock
Alumina 600 (finish) 1Sheet 1 NS13 34713323 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 3
1 star 0
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
Buffing of a motorcycle
5
From Japan
On 2017-02-20 18:56:32
It was used for rust removal of the aluminum wheel of the motorcycle. It was easy to use and fine grain was very good to use as a backing treatment for buffing. There is also durability and no problem.
This review is about item#34713323.
Surface treatment of woodworking
5
From Japan
On 2016-12-25 17:17:11
Very easy to use. I tried treating the surface and cuts of woodwork, but it got slippery in a short time and the processing time was shorter than sandpaper.
This review is about item#34713323.
Rust removal
4
From Japan
On 2016-12-22 13:56:53
I am satisfied because I can drop rust without hurting the iron part. However, it gets shattered immediately against a small protrusion.
This review is about item#34713296.
Removal of wood grain
4
From Japan
On 2016-03-14 21:01:09
I bought rough cuts of cedar plates and cypress boards and made a nest box. As the final makeup, I took off the ribbon on the surface of the board and finished it on a beautiful surface. Although it was used for that polish, I do not know if compatibility was better than I imagined, but it is beautiful and satisfying. I do not have anything to say if the price is cheaper ...
This review is about item#34713323.
Metal polishing
2
From Japan
On 2015-10-25 10:53:38
Used for SUS 304 polishing. After # 400 polishing, I used a UniRon Disc, but for some reason it has briefly stuck to the surface of SUS 304 black. The burn-in marks could not be removed unless it had to be restarted from # 400 polishing again, again over and over again, the work efficiency fell sharply.
This review is about item#34713323.
Rust removal
3
From Japan
On 2015-10-03 21:24:18
This shape is very easy to use and no wasteful power can be entered, but it is quickly reduced.
This review is about item#34713323.
Stainless steel polishing and scraping off of glass
5
From Japan
On 2014-12-04 13:36:59
The stubborn stain that arrived in the glass aquarium easily falls. If it hangs uniformly it will not hurt.
This review is about item#34713314.
Wood grain appearance
2
From Japan
On 2014-10-26 20:38:37
I lost with one use. The wire brush was better if it is weak. Is it hard to use?
This review is about item#34713314.
As a pretreatment to polish the motorcycle swing arm
5
From Japan
On 2013-04-03 10:20:18
Low price and easy to use.
This review is about item#34713323.
As a pretreatment to polish the motorcycle swing arm
5
From Japan
On 2013-04-03 10:18:40
I am satisfied so far because it was low price and easy to use.
This review is about item#34713314.

Related Products