Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Yunlong Disk, Mix

5.00 (3)
Purpose
Good for metal and wood
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
64[3800]
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
15
Structure of Abrasives
Nylon
Thickness (mm)
15
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alumina 180 (Coarse) 1Sheet 1 NM09 34713332 9.99 SGD
In stock
Alumina 240 (Medium) 1Sheet 1 NM10 34713341 9.99 SGD
In stock
Alumina 320 (Fine mesh) 1Sheet 1 NM11 34713357 9.99 SGD
In stock
Aluminum 600 (finish) 1Sheet 1 NM13 34713366 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Polish base production work of aluminum products.
5
From Japan
On 2017-08-11 16:40:46
It showed the expected effect. However, because wear is fast, it is costly. . .
This review is about item#34713341.
For polishing
5
From Japan
On 2016-08-09 19:58:12
Cost performance is outstanding.
This review is about item#34713357.
Weld finish of stainless steel
5
From Japan
On 2013-09-17 00:19:50
The quality is stable, the polished surface is also good and good. Reduction is somewhat quicker if you give it as the only difficulty. The limit comes from 2 to 30% faster than MonotaRO-like discs. Actually I wanted to use MonotaRO like something cheap and good, but happened to break five at the same time with rotation as it rotates and taste the five fears that the big deal is on the verge. . . I am afraid to use it anymore, I changed to this disk. (However, it may be safe now just because there was a defective adhesion in that lot happened by chance.) There is not such a thing at all on this disc. I will continue to buy this in the future.
This review is about item#34713341.

Related Products