Buy more than* S$200* and get FREE SHIPPING

Stud, Iron and Uni Chromate plating, 285mm

4.52 (23)
Overall Length (mm)
285
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Material Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Material Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 SS400 UNIQLO plating M22 1PC 1 M22x285 37569515 7.99 SGD
In stock
- - M4 1pc 1 M4 x285 23442064 3.99 SGD
In stock
- - M5 1pc 1 M5 x285 23442073 2.99 SGD
In stock
3.5 SS400Uni-chromeplated M30 1PC 1 M30x285 37569533 15.99 SGD
In stock
1.0 SS400 unichrome plating M6 1PC 1 M6x285 34712684 0.99 SGD
In stock
1.25 SS400 unichrome plating M8 1PC 1 M8x285 34712693 1.99 SGD
In stock
1.5 SS400 unichrome plating M10 1PC 1 M10x285 34712702 1.99 SGD
In stock
1.75 SS400 unichrome plating M12 1PC 1 M12x285 34712711 2.99 SGD
In stock
2 SS400 unichrome plating M16 1PC 1 M16x285 34712727 3.99 SGD
In stock
2.5 SS400 unichrome plating M20 1PC 1 M20x285 34712736 5.99 SGD
In stock
3 SS400 unichrome plating M24 1PC 1 M24x285 37569524 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.52
23 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
3
From Japan
On 2018-01-04 15:13:17
Since there is no problem in particular, it was convenient to use, it is convenient to have some size differences.
This review is about item#34712702.
Making clamps
5
From Japan
On 2017-10-07 14:47:45
I made a clamp with a nut and a small cut to make a clamp with woodworking
This review is about item#34712684.
Work
5
From Japan
On 2017-06-05 14:40:47
It was cheaper than the nearby home center and it was beautiful. I am satisfied.
This review is about item#23442064.
It is used for parts for overhaul of machine motor.
5
From Japan
On 2017-04-29 05:52:54
I was saved because I was able to procure components quickly. It was able to be assembled as it was. I am satisfied.
This review is about item#23442064.
For earthquake resistant reinforcement of pillars
5
From Japan
On 2017-03-25 20:20:23
It was 285 mm long and it was possible to connect even if the pillar was somewhat thick. I am very sorry for the seismic reinforcement of the working hut. The price is cheap. If there is a nut, it can be tightened sufficiently. You can use it for other purposes by cutting the remaining part. It was very good to purchase.
This review is about item#34712702.
Making handmade drum
5
From Japan
On 2016-11-24 01:43:10
With quick response, we are very satisfied with the products. Thank you very much.
This review is about item#34712684.
Battery hook bolts and others
5
From Japan
On 2016-08-15 22:08:27
How to use such as battery hook bolt and extracting tool Infinite This is also convenient as it will be delivered to the factory if you ordered here as well depending on the size even if you order it to the bolt shop next day. I do not care about shipping costs if I think roundtrip 1 hour twice
This review is about item#34712711.
For mounting on a jig
5
From Japan
On 2016-08-07 16:48:07
Mongolian size of M5, M4 size was not in the home center so I bought it here. After 50 millimeters long it was attractive, but for now we are in handy.
This review is about item#23442073.
Joining of metal material
5
From Japan
On 2016-07-12 13:06:44
If you look closely at the mountain it is not recommended for those who want a little rough processing feeling accuracy.
This review is about item#34712693.
Battery fixed
5
From Japan
On 2016-05-24 18:34:13
There was just a good length.
This review is about item#34712702.

Related Products