Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

285 mm, StainlessSize Cut Length

4.70 (27)
Overall Length (mm)
285
...see all>
Product Options
ADD TO CART
Material Nominal Designation of Screw Screw Designation Dimension Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Nominal Designation of Screw Screw Designation Dimension Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS304 - M22 2.5 - 1PC 1 M22x285 37569542 19.99 SGD
In stock
- M4 M4 0.7 285 1pc 1 M4 x285 23442082 2.99 SGD
In stock
- M5 M5 0.8 285 1pc 1 M5 x285 23442098 2.99 SGD
In stock
SUS304 - M24 3 - 1PC 1 M24x285 37569551 22.99 SGD
In stock
SUS304 - M6 1 - 1PC 1 M6x285 34712745 2.99 SGD
In stock
SUS304 - M8 1.25 - 1PC 1 M8x285 34712754 2.99 SGD
In stock
SUS304 - M10 1.5 - 1PC 1 M10x285 34712763 4.99 SGD
In stock
SUS304 - M12 1.75 - 1PC 1 M12x285 34712772 6.99 SGD
In stock
SUS304 - M16 2 - 1PC 1 M16x285 34712781 9.99 SGD
In stock
SUS304 - M20 2.5 - 1PC 1 M20x285 34712797 14.99 SGD
In stock
SUS304 - M30 3.5 - 1PC 1 M30x285 37569567 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.70
27 Customer Reviews
The reviews are automatic translation.
Electric construction (reception of housing entrance)
5
From Japan
On 2018-04-24 10:34:49
I use it without any problem. We had a full screw cutter that cuts 3/8 (3 minutes), but when cutting this size it was cut with a grindstone or chip saw and the last deburring was necessary but thanks to sale on the standard scale The efficiency of site work can be improved.
This review is about item#34712772.
I used it for a motorcycle.
5
From Japan
On 2018-04-23 18:44:08
Monotaro that finds what you want! Thank you very much and thank you.
This review is about item#34712763.
Anchor bolt
5
From Japan
On 2018-01-15 21:11:16
A little more, it is good if there is a variation in length.
This review is about item#34712772.
Column cut of road bike
5
From Japan
On 2017-12-13 22:57:09
I bought it to pull the star fang nut during the column cut, Especially it was possible to use it without problems. Rigidity and screw thread are perfect.
This review is about item#34712745.
Used for rear QR of MTB
5
From Japan
On 2017-09-17 21:22:05
It was short in the normal QR of MTB, so the length was extended with this scored bar. I used about half a year, but there is no problem.
This review is about item#23442098.
For MTB sprocket removal work
5
From Japan
On 2017-09-13 15:55:59
To remove the MTB's sprocket 26 years ago, used to pinch and secure the tool securely. I did not bow down in the past, but I could remove it thanks to you. MTB revives with new sprocket. I can run with confidence.
This review is about item#23442098.
Shell creation
5
From Japan
On 2017-08-11 21:24:47
It was cheaper than any home center. Quality is also no problem.
This review is about item#23442098.
Bearing removal jig
5
From Japan
On 2017-06-23 12:10:09
I purchased it because I wanted to use the screw tightening force without pulling out the hub bearing. The price is also cheap, strength is satisfactory, no problem.
This review is about item#34712763.
As a part of a new device.
5
From Japan
On 2017-03-24 23:14:12
I am very satisfied with the length and thickness and the smoothness when turning the screw.
This review is about item#34712763.
Light truck's
5
From Japan
On 2016-11-16 10:29:52
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#34712754.

Related Products