Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flat Type Diamond Sharpener

4.40 (5)
Purpose
Blade polishing Scythe, shears and grass blades, etc., Blade polishing Scythe, shears and grass blades, etc.
Blade Width (mm)
20, 20
Blade Length (mm)
110, 110
Overall Length (mm)
215, 215
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1120 34736667 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Sharpening of cutlery in general
4
From Japan
On 2016-01-15 17:39:20
It is easy to handle just for sharpening the flat knife, it is very easy to handle, the rough sharpening surface and the finished surface are in reverse side and convenient It is easy to buy the price cheaply.
This review is about item#34736667.
Kitchen knife, first-hand clothes etc.
5
From Japan
On 2015-11-26 15:45:43
Easy, very convenient to use.
This review is about item#34736667.
Sharpen knives
5
From Japan
On 2014-11-07 17:08:00
There may be an explanation of how to use it a little more
This review is about item#34736667.
Deburring after metal working
5
From Japan
On 2014-04-22 22:02:07
I am using it for deburring after aluminum processing. After scraping with a milling cutter or cutting with a chip saw, taking a bit of burrs is too ordinary to scrape off or to rattle, so it is useful because it is a reasonable scraping condition.
This review is about item#34736667.
Grind disk double cutter
3
From Japan
On 2012-12-15 18:49:21
There was a protrusion of about 1.0 mm x 0.5 mm on the finished surface, so it is easy to use the full score if it does not have a deduction 2. When we polished the disc cutter of φ120, we could use about 10 sheets.
This review is about item#34736667.

Related Products