Buy more than* S$200* and get FREE SHIPPING

Fine Tip Type Diamond Sharpener

4.00 (4)
Purpose
Blade polishing Scythe, shears and grass blades, etc., Blade polishing Scythe, shears and grass blades, etc.
Blade Width (mm)
20, 20
Blade Length (mm)
150, 150
Overall Length (mm)
255, 255
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1048 34736642 26.74 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Sharpening knife
2
From Japan
On 2016-04-21 15:45:17
Life is short (wear early slippery 9
This review is about item#34736642.
Cutlery Wheel
5
From Japan
On 2014-07-14 16:35:51
We used the tip side to grind to fine details. We also grinded the nipper's blade neatly. I can use without water, but how about using water? There was no explanation.
This review is about item#34736642.
Farm work
5
From Japan
On 2013-08-22 20:20:37
It took time to sharpen a knife until now, but it got to be able to cut off better as soon as you used it.
This review is about item#34736642.
Electric Knife
4
From Japan
On 2012-11-10 18:53:57
It was good as it was possible to use without water at the site.
This review is about item#34736642.

Related Products