Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Felt Shank Wheel

4.00 (8)
Purpose
Mirror finish polishing of metals such as steel, stainless steel.Sisal wheel with axis, cotton wheel after polishing.Wiping metals, bringing out the shine and luster.
Width (mm)
25
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 12000 1PC 1 HFF50 34713463 9.99 SGD
In stock
100 3000 1PC 1 HFF100 34713472 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
I am using it on a track
4
From Japan
On 2018-01-12 19:08:58
I am using the stainless steel part of the truck. It's easy to use with just the right feeling
This review is about item#34713463.
Finish polishing of metal plate
5
From Japan
On 2017-11-24 17:07:50
Attached to the drilling machine I polished the side of the metal plate. Strength is just handy as well.
This review is about item#34713463.
I use it for polishing brass products
3
From Japan
On 2017-09-20 17:50:28
I was able to work smoothly, but I felt that it was saved if an appropriate number of revolutions was entered
This review is about item#34713463.
A polished stainless steel sink
4
From Japan
On 2017-07-11 16:34:39
I attached an electric drill, polished the sink by applying abrasive (Piccar). I am satisfied that both side and bottom can be used because it is thick.
This review is about item#34713463.
Partial polish of car
4
From Japan
On 2016-08-30 17:52:08
I used it in a partial polish of the car headlight.
This review is about item#34713463.
Wheel polishing
3
From Japan
On 2015-12-06 13:26:45
I am satisfied with COSPA.
This review is about item#34713463.
Parts Shine
4
From Japan
On 2015-06-17 19:20:24
It was surprisingly hard.
This review is about item#34713463.
Auto Repair
5
From Japan
On 2014-06-11 16:46:55
Price Size OK.
This review is about item#34713463.

Related Products