Buy more than* S$200* and get FREE SHIPPING

FF Wheel

3.00 (1)
Caution
Please use the Coated abrasive (abrasive wax).
Purpose
Mirror finish polishing of metals such as steel, stainless steel.Sisal wheel with axis, cotton wheel after polishing.Wiping metals, bringing out the shine and luster.
Outer Diameter (phi mm)
50
Maximum Rotation Speed (min-1[r. p.m])
12000
Width (mm)
25
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FFH50 34713481 11.71 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Shine of aluminum products.
3
From Japan
On 2016-05-08 15:34:58
In harder than I thought, I thought that either may be used in the image of middle polished than finish.
This review is about item#34713481.

Related Products