Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Particle Diameter (microm) Dimensions (Vetical x Horizontal) (mm) Abrasive Material Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Particle Diameter (microm) Dimensions (Vetical x Horizontal) (mm) Abrasive Material Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 280x230 WA - 800 1 bag (10 pieces) 1 RP-20 34713524 46.99 SGD
In stock
15 280x230 WA - 1000 1 bag (10 pieces) 1 RP-15 34713533 46.99 SGD
In stock
50 280x230 WA Red purple 320 1Bag(10Sheet) 1 RP-50 34713497 -
Discontinued
[x]
40, 40 280x230, 280x230 WA, WA Muslin yellow 400, 400 1Bag(10Sheet) 1 RP-40 34713506 46.99 SGD
In stock
12 280x230 WA Gray 1200 1Bag(10Sheet) 1 RP-12 34713542 -
Discontinued
[x]
10, 10 280x230, 280x230 WA, WA Yellow green 1500, 1500 1Bag(10Sheet) 1 RP-10 34713551 45.99 SGD
In stock
9, 9 280x230, 280x230 WA, WA White 2000, 2000 1Bag(10Sheet) 1 RP-9 34713567 45.99 SGD
In stock
5, 5 280x230, 280x230 WA, WA Violet 3000, 3000 1Bag(10Sheet) 1 RP-5 34713576 45.99 SGD
In stock
3, 3 280x230, 280x230 WA, WA Light green 4000, 4000 1Bag(10Sheet) 1 RP-3 34713585 45.99 SGD
In stock
1.5, 1.5 280x230, 280x230 WA, WA Light blue 6000, 6000 1Bag(10Sheet) 1 RP-2 34713594 45.99 SGD
In stock
0.5, 0.5 280x230, 280x230 WA, WA Pink 8000, 8000 1Bag(10Sheet) 1 RP-05 34713603 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Surface finishing of urethane material
5
From Japan
On 2015-08-15 16:46:29
Up to now I have been using sandpaper, but I feel that there is a big difference in the stability and the life span of the count, and economics is superior to sandpaper.
This review is about item#34713524.
Final cutting of blade
5
From Japan
On 2010-10-11 14:01:33
I think that it is quite good. It is durable.
This review is about item#34713612.

Related Products