Buy more than* S$200* and get FREE SHIPPING

Flap Wheels With Shaft, 3 Mm Shaft

5.00 (3)
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Maximum Speed (min-1[r. p.m]) Outer Diameter (phi mm) Grain Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Maximum Speed (min-1[r. p.m]) Outer Diameter (phi mm) Grain Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25000 10 600 5 1Box(10PC) 1 UF10513 34713725 74.99 SGD
Shipped after 2018-03-13
- 25000 15 600 20 1Box(10PC) 1 UF1520313 34714382 65.99 SGD
Shipped after 2018-03-13
- 20000 20 600 10 1Box(10PC) 1 UF2010313 34714601 65.99 SGD
Shipped after 2018-03-13
- 20000 20 600 15 1Box(10PC) 1 UF2015313 34714714 65.99 SGD
Shipped after 2018-03-13
- 20000 20 600 20 1Box(10PC) 1 UF2020313 34714827 65.99 SGD
Shipped after 2018-03-13
- 20000 20 600 25 1Box(10PC) 1 UF2025313 34714933 65.99 SGD
Shipped after 2018-03-13
- 20000 20 600 5 1Box(10PC) 1 UF20513 34714495 65.99 SGD
Shipped after 2018-03-13
- 25000 10 600 20 1Box(10PC) 1 UF1020313 34714057 65.99 SGD
Shipped after 2018-03-13
- 20000 25 600 25 1Box(10PC) 1 UF2525313 34715046 74.99 SGD
Shipped after 2018-03-13
- 20000 30 600 10 1Box(10PC) 1 UF3010313 34715152 67.99 SGD
Shipped after 2018-03-13
- 20000 30 600 25 1Box(10PC) 1 UF3025313 34715265 67.99 SGD
Shipped after 2018-03-13
- 25000 10 600 15 1Box(10PC) 1 UF1015313 34713944 65.99 SGD
Shipped after 2018-03-13
- 25000 15 600 10 1Box(10PC) 1 UF1510313 34714163 65.99 SGD
Shipped after 2018-03-13
- 25000 15 600 15 1Box(10PC) 1 UF1515313 34714276 65.99 SGD
Shipped after 2018-03-13
- 25000 10 600 10 1Box(10PC) 1 UF1010313 34713831 65.99 SGD
Shipped after 2018-03-13
- 25000 10 60 10 1Box(10PC) 1 UF101034 34713743 66.99 SGD
In stock
- 25000 10 120 20 1Box(10PC) 1 UF102037 34713996 66.99 SGD
In stock
- 25000 15 60 20 1box(10pc) 1 UF152034 34714294 66.99 SGD
In stock
- 20000 20 80 20 1box(10pc) 1 UF202035 34714741 66.99 SGD
Shipped after 2018-03-01
412-8141 20000 30 120 10 1box(10pc) 1 UF301037 34715091 67.99 SGD
In stock
- 20000 20 120 20 1Box(10PC) 1 UF202037 34714766 66.99 SGD
In stock
412-8125 20000 30 80 10 1Box(10PC) 1 UF301035 34715073 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2015-08-05 20:02:30
Easy to use, easy to get into the gap. It is exactly the feeling that the hand reaches the itchy place.
This review is about item#34713865.
When repairing bicycle puncture, clean the tube holes (buffing)
5
From Japan
On 2015-04-01 08:46:01
In the past when puncture repair, pumice stone on the surface of the tube was dropped (dirt adhering to the oil or surface), but recently there are grinders for rubber but after the purchase of the multi router set flap wheel It became a necessity item. (Feeling of use) Excellent shaving condition.
This review is about item#34714951.
Polishing of mating surfaces of car wheels and hubs, polishing of corroded parts of wheels
5
From Japan
On 2014-05-04 16:02:00
It also has abrasive power and good durability
This review is about item#34714294.

Related Products