Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

RED Σ 36

4.00 (2)
Purpose
Deburring and bead removal of general steel
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
63[3800]
Hole Diameter (phi mm)
15
Thickness (mm)
5
Grain Size
36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AKS1005-36 34737665 2.99 SGD
In stock
1Box(25Sheet) 1 AKS1005-36 34737656 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I am using it for processing bike parts.
4
From Japan
On 2015-08-01 04:21:42
The cheap roughing is a hard touch when hitting the base material, but this can be grinded well by clenching Gungun. However, I think that the body will decrease well. However, since I work early, I think there is nothing wrong with it. It is professional.
This review is about item#34737665.
Deburring
4
From Japan
On 2014-01-16 15:37:27
I am in good shape
This review is about item#34737656.

Related Products