Buy more than* S$200* and get FREE SHIPPING

Zirconia belt

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Belt Length (mm)
3350
Belt Width (mm)
50
Weight (g)
470
Grain Size
#40
Width (mm)
75
Length (mm)
3350
TRUSCO Part Number
274-8584
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 ZB75-40 34744315 199.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products