Buy more than* S$200* and get FREE SHIPPING

Air Impact Wrench

5.00 (2)
Hose Mounting Nozzle
Rc1/4
Ability Bolt Diameter (mm)
16
Socket Plug Insertion Angle (mm)
12.7
Exhaust System
Backward
Maximum Tightening Torque (N m)
460
Air Consumption (m3/min)
0.38
Working Pressure (MPa)
0.48 to 0.68
No Load Rotation Speed (min-1[r.p.m])
8000
Weight (kg)
1.04
Overall Length (mm)
148
TRUSCO Part Number
337-6320
Specification
Twin hammer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SI-1600B ULTRA 34744446 439.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tire replacement, parts replacement, etc.
5
From Japan
On 2014-12-14 21:59:09
I thought it was fine as it was small, but I felt that I used it enough power. It is lightweight, small and very convenient to use.
This review is about item#34744446.
Car tire detachment
5
From Japan
On 2014-10-25 20:52:17
With compact size but quite a torque, you can do the detaching of the tires of normal cars without difficulty.
This review is about item#34744446.

Related Products