Buy more than* S$200* and get FREE SHIPPING

Air Impact Wrench

5.00 (2)
Purpose
Bolt removal work of general maintenance work, such as automobiles, airplanes miniature. Ideal for work in narrow and deep places
Hose Mounting Nozzle
NPT1/4
Ability Bolt Diameter (mm)
10
Socket Plug Insertion Angle (mm)
9.5
Exhaust System
Handle
Maximum Tightening Torque (N m)
7 - 68
Air Consumption (m3/min)
0.4
Working Pressure (MPa)
0.62
No Load Rotation Speed (min-1[r.p.m])
17000
Weight (kg)
0.68
Overall Length (mm)
110
TRUSCO Part Number
336-6014
Specification
Double hammer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-7825 34744464 309.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-17 23:47:17
It is lighter and smaller but I have more power than I thought. When tightening the M6 ​​bolt etc. It may fold if not adjusting the power.
This review is about item#34744464.
Assembly work
5
From Japan
On 2010-11-10 12:47:55
It was very light and workload was reduced. It is mainly used for M6 bolt fastening, but power is sufficient. I use it in 2 out of 4 steps (from the lighter side). There is nothing of this lightness by other manufacturers, so it is recommended.
This review is about item#34744464.

Related Products