Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Drill

3.50 (2)
Purpose
For drilling work
Hose Mounting Nozzle
Rc1/4
Air Consumption (m3/min)
0.21
Working Pressure (MPa)
0.6
Chucking Ability (mm)
10
Drilling Ability (mm)
10
No Load Rotation Speed (min-1[r.p.m])
1300 - 2250
Weight (kg)
0.59
Overall Length (mm)
160
TRUSCO Part Number
336-6693
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SI-5501 34744455 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2016-04-28 17:00:30
I am extremely satisfied with the price for the price.
This review is about item#34744455.
Thick iron drilling iron etc.
3
From Japan
On 2013-04-28 07:09:06
It is compact, lightweight, it can be used properly However it will be broken without putting genuine oil. It will not move with other oils.
This review is about item#34744455.

Related Products