Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Code Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AV(S)0.50 - 2.00sq Tin plating 1Pack(each 5PC) 1 1153 09932605 2.99 SGD
In stock
AV(S)1.25 - 3.00sq Tin plating 1Pack(each 4PC) 1 1163 09932614 3.99 SGD
In stock
AV(S)0.50 - 2.00sq 24K plating 1Pack(each 4PC) 1 1164 09932623 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Used for audio grade up of company cars
5
From Japan
On 2017-10-14 22:42:10
I could purchase good goods with no problem. Also! We will use Monotaro.
This review is about item#9932623.
Car wiring
5
From Japan
On 2017-03-14 08:38:18
I bought wire with fuse because the line was thick and it was not caught in normal Giboshi. I can use it, it is slightly expensive.
This review is about item#09932614.
Sleeves to put in later are good
4
From Japan
On 2017-03-04 01:46:36
I wanted a slightly thick cable setting. I could not get caught in the search.
This review is about item#09932614.
Used to connect the wind power generator wiring to the hybrid charger controller
4
From Japan
On 2016-01-12 14:36:54
I think that the rear insertion sleeve is very convenient and good, but it was hard to get in to the root. It may be because the line is thick, but my fingertips have become rough.
This review is about item#09932614.
Motorcycle wiring
4
From Japan
On 2015-02-08 21:22:19
Although I am using it for the wiring of a motorcycle, I feel that it is surprisingly small that the Giboshi terminal corresponding to 15 A or more is surprisingly small. Specifications DC12V360W (30A) correspondence and description are listed so you can use it with confidence. Therefore, the metal part is thick and felt solid. I like this one too. Since I will put the slave afterwards in the habit, it can be whichever as my own.
This review is about item#09932614.
Hobby car, bike custom
5
From Japan
On 2014-09-02 20:36:26
I am saving us convenience.
This review is about item#09932605.
wiring
3
From Japan
On 2014-06-04 13:13:56
Although it is good to be able to put in afterwards but vinyl insulation cover is difficult to install severely.Caulking of the part wound around the wire covering will be caulked in a strange shape.Since the terminal which can be caught successfully with 3sq correspondence is many, Although there are disadvantages, substitute products are difficult to obtain and will be used in the future.
This review is about item#09932614.
Used for extension wiring of auto light of wagon R (MH 23 S)
5
From Japan
On 2014-01-18 16:04:20
It is used for making wiring or branch wiring of 2 sq ~ 3 sq. It is hard to caulk thick wires on terminals if it is ordinary Giboshi, but it can be easily caulked and it can make safe wiring.
This review is about item#09932614.

Related Products