Buy more than* S$200* and get FREE SHIPPING

V-Belt, B Standard Wrapped Type

2.76 (17)
Upper Belt Width (mm)
about 16.7
Material
Rubber
...see all>
Product Options
ADD TO CART
Effective Pitch Lap Length (mm) Effective Pitch Lap Length (mm) Belt Height (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Pitch Lap Length (mm) Effective Pitch Lap Length (mm) Belt Height (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1016 about 11 B type 1PC 1 B40 34715721 -
Discontinued
[x]
45 1143 about 11 B type 1PC 1 B45 34715737 -
Discontinued
[x]
50 1270 Approx. 11 Type B 1PC 1 B50 34715746 -
Discontinued
[x]
51 1295 Approx. 11 Type B 1PC 1 B51 34715755 -
Discontinued
[x]
52 1321 Approx. 11 Type B 1PC 1 B52 34715764 -
Discontinued
[x]
54 1372 about 11 B type 1PC 1 B54 34715773 -
Discontinued
[x]
60 1524 Approx. 11 Type B 1PC 1 B60 34715782 -
Discontinued
[x]
65 1651 Approx. 11 Type B 1PC 1 B65 34715791 -
Discontinued
[x]
66 1676 Approx. 11 Type B 1PC 1 B66 34715807 -
Discontinued
[x]
69 1753 Approx. 11 Type B 1PC 1 B69 34715816 -
Discontinued
[x]
70 1778 Approx. 11 Type B 1PC 1 B70 34715825 -
Discontinued
[x]
72 1829 Approx. 11 Type B 1PC 1 B72 34715834 8.99 SGD
Shipped after 2018-04-23
73 1854 Approx. 11 Type B 1PC 1 B73 34715843 -
Discontinued
[x]
75 1905 Approx. 11 Type B 1PC 1 B75 34715852 -
Discontinued
[x]
84 2134 Approx. 11 Type B 1PC 1 B84 34715861 -
Discontinued
[x]
85 2159 about 11 B type 1PC 1 B85 34715877 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 8
Review Rating: 2.76
17 Customer Reviews
The reviews are automatic translation.
Used for driving part of air conditioner
1
From Japan
On 2016-11-16 17:14:34
I can not use it, it gets stretched when I move it, it's just like I can not use it, I'm dying with rubbery smell
This review is about item#34715843.
Used for hulling machines
5
From Japan
On 2015-10-08 19:18:40
I exchanged the V belt of the hulling machine. It is in good condition.
This review is about item#34715782.
Pumping pump
1
From Japan
On 2015-07-20 22:04:05
There are cracks entered several times by using only 3 hours and it is a waste item. It can not be used for machines requiring safety. Even cheap, it was a scum, never buy things better.
This review is about item#34715721.
Drive belt of twister machine
1
From Japan
On 2015-03-18 21:15:33
Odor of rubber is too strong
This review is about item#34715825.
machine
1
From Japan
On 2014-06-24 17:03:51
It will be damaged at the price of quality, 1/3 of the time of the manufacturer's product. The smell of rubber is very tender.
This review is about item#34715861.
Rotary conduction from polishing machine / motor to shaft
5
From Japan
On 2014-04-04 08:51:23
Compared to other manufacturers, it seems that manufacturing is somewhat inferior, and the replacement time is expected to be a little early, but the point that the price is low and easy to purchase is large. I do not know in an environment where it is always moving, but it seems that if it is a device that is not used frequently, it can be used without any problem.
This review is about item#34715791.
Repair of truck
4
From Japan
On 2014-03-17 19:52:08
Since the engraved mark had disappeared, I measured it by major and purchased it, but I mistook the inner diameter and the outer diameter. It is easier to purchase if you know how to measure the size.
This review is about item#34715721.
Transmission belt for freelower
1
From Japan
On 2013-07-16 13:43:26
With the monotary belt, the side melted in about 10 hours and gummed and stuck to the pulley. The machine stopped and it took a while to peel off from the pulley. I will never use this product again. Bank of lodging loss.
This review is about item#34715764.
To machine tool repair
1
From Japan
On 2013-05-08 08:26:50
Although it is longer than worn out, is not the Monotalau brand compliant with JIS standards?
This review is about item#34715816.
Snow removal
5
From Japan
On 2013-03-22 16:46:26
I bought a good one cheaply.
This review is about item#34715737.

Related Products