Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Type Fuse Holder, Water Proof

4.67 (3)
Heat-Resistant Temperature (deg C)
105
Weight (g)
113
Material
PVC
...see all>
Product Options
ADD TO CART
Available Power Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Power Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1bag(10pc) 1 BM-181 45376108 90.99 SGD
In stock
Less than DC12V360W Less than DC24V720W Waterproofed type 3.0sq30A Maximum 1Bag(5PC) 1 WIN-38 34716053 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For electrical equipment protection
4
From Japan
On 2014-02-04 18:56:45
Quality seems to be good, wiring is too fat. It would have been better if the cap could lock more firmly.
This review is about item#34716053.
Auto Repair
5
From Japan
On 2013-09-13 04:58:57
The completeness of the product is kind as long as it is peeling the cord of the high wiring side.
This review is about item#34716053.
Wiring work inside bonnet
5
From Japan
On 2011-07-19 22:24:03
The price is high and the quality of the product can be satisfied. It seems to be able to shut out the fuse completely from moisture, dust, dirt, etc.
This review is about item#34716053.

Related Products