Buy more than* S$200* and get FREE SHIPPING

Plug Wrench Socket

5.00 (15)
Caution
Do not turn with a wrench on the outer periphery. (B3A-14SP), Do not turn with a wrench on the outer periphery. (B3A-14SP), Do not turn with a wrench on the outer periphery. (B3A-14SP)
2015 Trusco Published Pages
2 0936
2014 TRUSCO Published Page
2-0884
Plug Angle (mm)
9.5, 9.5
...see all>
Product Options
ADD TO CART
Dimensions S1 (mm) Dimension D (phi mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 (mm) Dimension D (phi mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14, 14 18.5, 18.5 62, 62 60, 60 373-1821, 373-1821 1PC 1 B3A-14SP 07125456 28.99 SGD
In stock
16, 16 20, 20 65, 65 65, 65 373-1847, 373-1847 1PC 1 B3A-16SP 07125465 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
15 Customer Reviews
The reviews are automatic translation.
For plug replacement
5
From Japan
On 2018-03-30 18:42:08
Since it is a maker item, there is no worry about anything. It is easy to use because it is good.
This review is about item#7125456.
NB Roadster plug change
5
From Japan
On 2018-02-11 11:27:52
As expected, since the surroundings of the KTC plug are very narrow and deep, I can not tightly clean them with what I used before, so I replaced it as a new one.
This review is about item#7125465.
DJ Demio plug change
5
From Japan
On 2017-09-28 14:40:57
Since it was a car that used a plug of 16 mm width so far, I have no hands and I purchased it as I change my car. As expected it is made KTC thoughtful and satisfied.
This review is about item#7125456.
Replacing spark plug
5
From Japan
On 2015-09-21 16:09:33
There are many cheap commodities, but I purchased it trusting the quality of KTC. It is thin and lightweight and easy to use.
This review is about item#07125456.
work
5
From Japan
On 2015-09-09 16:25:57
usually
This review is about item#07125465.
Car maintenance
5
From Japan
On 2015-08-11 22:12:12
I thought about replacing the spark plug of BMW MINI, but it did not fit. Unfortunately, I decided to buy things to match.
This review is about item#07125465.
Replacement of consumable parts
5
From Japan
On 2014-12-15 22:31:27
Mitsubishi's mini car Toppo BJ could also be used properly.
This review is about item#07125465.
Removing Mitsubishi car plug
5
From Japan
On 2014-11-17 17:12:35
It is perfect.
This review is about item#07125465.
Plug change 09 KTM 250 EXC - F
5
From Japan
On 2014-07-29 11:17:05
It can be used without problem with thin wall ♪
This review is about item#07125465.
Used for MV Agusta F4s
5
From Japan
On 2014-05-22 13:11:58
Delivery is fast, I use it with confidence because it is KTC.
This review is about item#07125465.

Related Products